Shop All External Retaining Rings
Zoro Select
External-E Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36200.018.0001
Zoro # G2527406
product price: $1.75
/pk 50, $0.04/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 0.596"
- Material Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36200.018.0001
- Zoro # G2527406
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/16 in |
Fits Groove Diameter | 0.596" |
Free Outside Diameter | 0.62 in |
Fits Groove Width | 0.039 in |
Clearance Diameter | 0.1875 in |
For Shaft Dia. | 3/16 in |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Location Style | External |
Ring Type | Retaining Ring |
Description
Retaining Ring,External,0.025 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.596 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.62 in, Clearance Diameter 0.1875 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.025.0500)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235801)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36200.031.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36200.012.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36200.021.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.212.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (SH-37SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-7/8 in Shaft Dia, 5 PK (U36000.287.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36200.087.0001)
- Zoro Select External Retaining Rings