Shop All External Retaining Rings
Zoro Select
External-E Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36200.010.0001
Zoro # G3390165
original price:
$2.89
6% off
new price: $2.69
/pk 50, $0.05/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 0.268"
- Material Steel
- Finish Plain
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36200.010.0001
- Zoro # G3390165
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/64 in |
Fits Groove Diameter | 0.268" |
Free Outside Diameter | 0.28 in |
Fits Groove Width | 0.02 in |
Clearance Diameter | 0.1094 in |
For Shaft Dia. | 7/64 in |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Location Style | External |
Description
Retaining Ring,External,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 7/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.268 in, Fits Groove Width 0.02 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.28 in, Clearance Diameter 0.1094 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M20, 80 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20100)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.5D)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Steel, 50 PK (U69135.016.0130)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4451)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/32 in Shaft Dia, 50 PK (U36200.009.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK (U36230.062.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 78 mm Shaft Dia, 5 PK (M36000.078.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-3/8 in Shaft Dia (SH-237SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 10 PK (SHR-125ST PA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.231.0001)
- Zoro Select External Retaining Rings