Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 2000 PK
Mfr # 50REBP
Zoro # G4807675
product price: $136.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50REBP
- Zoro # G4807675
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
.500 E Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED CROSSHEAD LOCKNUT COLLAR 93141 (H4CLN)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.013.0150)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.011.0037)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/2, PK25 (U07852.043.0150)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-31/32 in Shaft Dia, 25 PK (U36000.196.0001)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 13 mm Shaft Dia, 50 PK (M36200.120.0001)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 20 mm Shaft Dia, 50 PK (M36200.190.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish (U36000.700.0001)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia (WSM-200-S02)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 100 PK (DSH-17ST PA)
- Zoro Select External Retaining Rings