Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 100 PK
Mfr # PO-15ST PA
Zoro # G2531995
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 0.12"
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PO-15ST PA
- Zoro # G2531995
- UPC # 848790019822
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/32 in |
Fits Groove Diameter | 0.12" |
Free Inside Diameter | 0.11" |
Free Outside Diameter | 0.32" |
Clearance Dia. (Released) | 0.39 in |
Fits Groove Depth | 0.018 in |
Fits Groove Width | 0.039 in |
Groove Width Tolerance | +0.006/-0.000 in |
Groove Diameter Tolerance | +/-0.004 in |
Clearance Diameter | 0.39 in |
For Shaft Dia. | 5/32 in |
Description
Poodle Retaining Ring,0.035 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 5/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.12 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.018 in, Free Inside Diameter 0.11 in, Free Outside Diameter 0.32 in, Clearance Diameter 0.39 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Poodle-Style Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0016)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.007.0062)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (3532-7/8X1.5D)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (PO-18ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (PO-25ST PA)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 PK (SH-98SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish (DSH-80ST PA)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 25 mm Shaft Dia, 10 PK (DE-24ST PA)
- Zoro Select External Retaining Rings