Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia, 500 PK
Mfr # 98RSEBP
Zoro # G4800623
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.984 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 98RSEBP
- Zoro # G4800623
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.984 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
Retaining Rings, .984 E RING PHOS,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.120.0080)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK (M36000.008.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 9 mm Shaft Dia, 100 PK (M36000.009.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (E-43SS)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4 in Shaft Dia (WSM-400)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 50 PK (U36000.059.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.984 in Shaft Dia, 100 PK (98RSESS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- Zoro Select External Retaining Rings