Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.438 in Shaft Dia, 2000 PK
Mfr # 43RSEBP
Zoro # G4802023
product price: $83.89
/pk 2000, $0.04/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.438 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43RSEBP
- Zoro # G4802023
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.438 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
.438 E Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #10 316 Stainless Steel, Plain Finish, 1000 PK (10WS316)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Brass Brass Finish, 100 PK (9079685)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK (1WU72)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04360.037.0175)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36230.037.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 2000 PK (50REBP)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-1/8 in Shaft Dia (SH-212SS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia, 100 PK (37RESS)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-7/8 in Shaft Dia (WSM-187-S02)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11 mm Shaft Dia, 5 PK (DE-10SA)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- Zoro Select External Retaining Rings