Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia, 2000 PK
Mfr # 37REBP
Zoro # G4810913
product price: $141.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.375 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37REBP
- Zoro # G4810913
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
Retaining Rings, .375 E RING PHO,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 in Shaft Dia (U36000.400.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.14 in Shaft Dia, 3000 PK (14RSEBP)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-1/8 in Shaft Dia (SH-212SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 100 PK (DSH-17ST PA)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36230.100.0001)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK (C-62ST ZD)
- Zoro Select External Retaining Rings