Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.188 in Shaft Dia, 3000 PK
Mfr # 18REBP
Zoro # G4807809
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.188 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18REBP
- Zoro # G4807809
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.188 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
Retaining Rings, .188 E RING PHO,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPG)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXS-2301)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SE-98ST ZD)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36000.118.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (SH-37SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 63 mm Shaft Dia, 10 PK (M36000.063.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/4 in Shaft Dia, 25 PK (U36000.125.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.172 in Shaft Dia, 500 PK (17RSESS)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- Zoro Select External Retaining Rings