Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 100 PK
Mfr # 50RESS
Zoro # G4806923
product price: $47.29
/pk 100, $0.47/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50RESS
- Zoro # G4806923
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Retaining Rings, .500 E RING SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55050.120.0050)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500062USA-025BX)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36200.100.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 22 mm Shaft Dia, 50 PK (M36000.022.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK (SH-25SS)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DSH-5SA)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 10 PK (SH-81SS)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (C-31ST ZD)
- PROTO RETAINING RING 1" DR (POJRR10042)
- Zoro Select External Retaining Rings