Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.438 in Shaft Dia, 100 PK
Mfr # 43RESS
Zoro # G4808229
product price: $22.45
/pk 100, $0.22/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.438 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43RESS
- Zoro # G4808229
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.438 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
.438 E Ring Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.024.0250)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51447)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (BE-18ST PA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK (18RESS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (PO-25ST PA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 50 mm Shaft Dia, 5 PK (DSH-50ST PA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia (U36000.334.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-3/4 in Shaft Dia, 10 PK (WSM-175)
- Zoro Select External Retaining Rings