Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia, 100 PK
Mfr # 37RESS
Zoro # G4809592
original price:
$24.79
5% off
new price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.375 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37RESS
- Zoro # G4809592
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Retaining Rings, .375 E RING SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.060.0020)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 73 PK (09292)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X 4"" (N221-622)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36200.021.0001)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (WSM-75-S02)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK (WSM-250)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (SH-175SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36000.118.0001)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 100 PK (5CE87)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11/64 in Shaft Dia, 25 PK (SE-17SS)
- Zoro Select External Retaining Rings