Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.219 in Shaft Dia, 100 PK
Mfr # 21RSESS
Zoro # G4801910
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.219 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21RSESS
- Zoro # G4801910
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.219 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Retaining Rings, .219 E RING SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 x 7/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931525)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39012.060.0060)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 155 mm Shaft Dia (M36000.155.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/4 in Shaft Dia, 10 PK (CG-125ST OIL)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia (DSH-24SA)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 4 mm Shaft Dia, 100 PK (M36200.032.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 50 PK (U36230.009.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.094 in Shaft Dia, 3000 PK (9REBP)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/8 in Shaft Dia (E-87SS)
- Zoro Select External Retaining Rings