Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK
Mfr # 18RESS
Zoro # G4808235
product price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.188 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18RESS
- Zoro # G4808235
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.188 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Retaining Rings, .188 E RING SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (78626)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0031)
- HERITAGE Hitch Pin Square Handle, 3/8"x4", Zc (HP-0375-4000S)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 19 mm Shaft Dia, 50 PK (M36000.019.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.156 in Shaft Dia, 3000 PK (15REBP)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia (SE-137SS)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 5 PK (TX-31SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2 in Shaft Dia, 10 PK (U36000.200.0001)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/16 in Shaft Dia, 50 PK (C-56ST ZD)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.062 in Shaft Dia, 500 PK (6RESS)
- Zoro Select External Retaining Rings