Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.172 in Shaft Dia, 500 PK
Mfr # 17RSESS
Zoro # G4779179
product price: $62.89
/pk 500, $0.13/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.172 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17RSESS
- Zoro # G4779179
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.172 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Retaining Rings, .172 E RING SS,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK (PO-31ST PA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.062 in Shaft Dia, 500 PK (6RESS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 35 mm Shaft Dia, 50 PK (M36000.035.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 5 PK (SHR-150ST PA)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19 mm Shaft Dia (DSH-19SA)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- Zoro Select External Retaining Rings