Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.156 in Shaft Dia, 500 PK
Mfr # 15RESS
Zoro # G4809425
product price: $21.39
/pk 500, $0.04/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.156 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15RESS
- Zoro # G4809425
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.156 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Retaining Rings, .156 E RING SS,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01062.050.0125)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04170.160.0030)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1/2 in Shaft Dia, 25 PK (WSM-50)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia (SH-137SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DSH-8ST PA)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36200.015.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK (DSH-10ST PA)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (CG-162SJ)
- PROTO RETAINING RING 1" DR (POJRR10042)
- Zoro Select External Retaining Rings