Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 0.125 in Shaft Dia, 500 PK
Mfr # 12RESS
Zoro # G4800413
product price: $38.99
/pk 500, $0.08/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.125 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12RESS
- Zoro # G4800413
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.125 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
.125 E Ring Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W06871)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 3/4 L, PK10 (WWG-CLPZ-202)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.062.0275)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 17 mm Shaft Dia (DSH-17SA)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1.00 in Shaft Dia, 50 PK (C-100ST ZD)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (E-50SS)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/8 in Shaft Dia, 5 PK (WSM-112-S02)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/64 in Shaft Dia, 25 PK (SE-11SS)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- Zoro Select External Retaining Rings