Shop All Test Leads & Probes
Zoro Select
Extension Test Lead Kit, Length 20 In
Mfr # 4WRA6
Zoro # G3035812
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Shrouded Straight on Both Ends
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 149mm
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WRA6
- Zoro # G3035812
- UPC # 190735522905
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 149mm |
Length - Test Lead | 1 ft 8 in |
Manufacturers Warranty Length | 1 yr |
Wire Size | 18 AWG |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Couplers, Length 1 ft. 8 In., Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Wire Insulation Double Insulation, Meter Connection Type Standard Shrouded Banana Plug, Wire Size 18 AWG, Number of Test Leads 2, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- SPERRY TESTER CONTINUITY (CT6101)
- FLUKE Digital LED Stroboscope, 30-300,000 fpm (FLUKE-820-2)
- TAYLOR Thermometer Sunflower (5638)
- ZORO SELECT Test Leads, Precision Electronic, 39 in. (4WPZ7)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Black (5TXC1)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC6)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- ZORO SELECT Test Clips, Alligator (4WRA8)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- Zoro Select Test Leads & Probes