Shop All Extension Springs
Zoro Select
Extension Spring, Stl, Zinc, 0.460x16 1/2 L
Mfr # 3HPT9
Zoro # G7522794
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screen Door
- Material MBHD Carbon Steel
- Overall Length 16 1/2 in
- Outside Dia. 0.46 in
- Wire Dia. 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPT9
- Zoro # G7522794
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 16 1/2 in |
Outside Dia. | 0.46 in |
Wire Dia. | 0.063 in |
Details
Type | Screen Door |
Material | MBHD Carbon Steel |
End Type | Double Center Loop |
Item | Extension Spring |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Screen Door, MBHD Carbon Steel, Zinc Plated, End Type Double Center Loops, Overall Length 16 1/2 In, Outside Dia 0.460 In, Wire Dia 0.063 In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- KERI Proximity Card (KC-10X)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Cot, 2 1/2 OAL, 11/16 OD, PK6 (1NAR4)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5 (1NBT3)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Load (Lbs.): 18.8 (1NBE8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- Zoro Select Extension Springs