Shop All Extension Springs
Zoro Select
Extension Spring, Stl, Zinc, 0.358x16 1/2 L
Mfr # 3HPT7
Zoro # G7607406
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screen Door
- Material MBHD Carbon Steel
- Overall Length 16 1/2 in
- Outside Dia. 0.358 in
- Wire Dia. 0.054 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPT7
- Zoro # G7607406
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 16 1/2 in |
Outside Dia. | 0.358 in |
Wire Dia. | 0.054 in |
Details
Type | Screen Door |
Material | MBHD Carbon Steel |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
End Type | Double Center Loop |
Item | Extension Spring |
Description
Extension Spring, Screen Door, MBHD Carbon Steel, Zinc Plated, End Type Double Center Loops, Overall Length 16 1/2 In, Outside Dia 0.358 In, Wire Dia 0.054 In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain (3HPE4)
- PRIME-LINE Black Plastic, Screen Door Latch and Pull Mortise Style (Single Pack) (A 151)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/50)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/45)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.100 OD (1NBR3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN6)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG3)
- ZORO SELECT Ext Spring, Safety Drawbar, 4 OAL, 0.675 OD (1NBR2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL9)
- MTD Spring-Extension (732-0716D)
- Zoro Select Extension Springs