Shop All Extension Springs
Zoro Select
Extension Spring, CS, 6 in. L, PK3
Mfr # V18C
Zoro # G9749862
original price:
$18.08
9% off
new price: $16.35
/pk 3, $5.45/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material MBHD Carbon Steel
- Overall Length 6 in
- Outside Dia. 0.96 in
- Wire Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V18C
- Zoro # G9749862
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.96 in |
Wire Dia. | 0.12 in |
Details
Type | Utility |
Material | MBHD Carbon Steel |
Spring Rate (Lbs./In.) | 14.43 lb/in |
Meets/Exceeds | ASTM A227/A228 |
Load (Lbs.) | 51.57 lb |
Deflection @ Load | 2.53 in |
Finish | zinc plated |
Item | Extension Spring |
End Type | Machine Hooks |
Initial Tension (Lbs.) | 15.14 lb |
Description
Extension Spring, Utility, MBHD Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 6 In., Outside Dia. 0.960 In., Wire Dia. 0.120 In., Load (Lbs.) 51.57, Deflection @ Load 2.53 In., Initial Tension (Lbs.) 15.14, Spring Rate (Lbs./In.) 14.43, Meets/Exceeds ASTM A227/A228, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT4)
- USA INDUSTRIALS Neoprene Cord Stock - 0.562" Cross Section x 25 ft. Long (ZUSA-RC-77)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO SELECT Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK3 (1NAB9)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 3/16 OD, PK12 (1NAD3)
- PRIME-LINE Single Loop Open Extension Spring with .047 in. Diameter, 3/8 in (SP 9672)
- Zoro Select Extension Springs