Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Extension
Mfr # 783YA4
Zoro # G605781486
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Extension
- Fitting Connection Type FNPT x MNPT
- Standards ASTM A197, FM Approved
- Fitting Side A Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YA4
- Zoro # G605781486
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 7/8 in |
Pipe Size (Fittings) | 3/4" |
Fitting Thread Size B | 3/4 in -14 |
Thread Size | 3/4 in -14 x 3/4 in -14 |
Description
Extension, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 3/4 in, Male, NPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF 3004-1/2)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222160)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Female Socket, Cast Iron Deep Seal P-Trap (222566)
- ZORO SELECT Black Nipple, Seamless, 3/8x16 (793ND0)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220816)
- LEGEND VALVE 3/8" BLACK CAP (350-482C)
- Zoro Select Fittings