Shop All Pegboard Hooks
Zoro Select
Extended Spring Clip, 7/8 In, PK5
Mfr # 5TPL4
Zoro # G1982897
product price: $1.19
/pk 5, $0.24/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 7/8 in
- Overall Depth 7/8 in
- Type Locking Style
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPL4
- Zoro # G1982897
- UPC # 190735532362
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 7/8 in |
Overall Depth | 7/8 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Material | Steel |
Type | Locking Style |
Construction | welded |
Item | Extended Spring Clip |
Hole Spacing | 1 1/2 in |
Hold Range | 1/4 to 1/2" |
Finish | Black |
Color | Black |
Hole Shape | Square |
Projection | 7/8" |
Locking System | Screw-In |
Accessory Type | Extended Spring Clip |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Shop By | Closeouts |
Description
Extended Spring Clip, Overall Width 7/8 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Extended Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- ZORO SELECT Scanner Hook, 10", PK10 (787CY2)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPJ1)
- ZORO SELECT Spring Clip, Pk5 (6YE14)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPE4)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPH6)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50 (701306)
- Zoro Select Pegboard Hooks