Shop All Pegboard Hooks
Zoro Select
Extended Spring Clip, 2 In, PK5
Mfr # 5TPL5
Zoro # G1717597
product price: $1.59
/pk 5, $0.32/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 2 in
- Color Black
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPL5
- Zoro # G1717597
- UPC # 190735532379
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 2 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 1/2 in |
Details
Material | Steel |
Color | Black |
Finish | Black |
Hold Range | 3/4 to 1-1/4" |
Type | Locking Style |
Construction | welded |
Hole Spacing | 1 1/2 in |
Projection | 2" |
Hole Shape | Square |
Item | Extended Spring Clip |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Accessory Type | Extended Spring Clip |
Shop By | Closeouts |
Description
Extended Spring Clip, Overall Length 2 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Extended Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, White (QTB410WT)
- CRAFTSMAN 4-Shelf Industrial Storage Rack, 77-Inch Wide x 72-Inch High x 22-Inch Deep (CMXMSAJ94769)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- ZORO SELECT Pegboard Tray (6YB63)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- Zoro Select Pegboard Hooks