Shop All Pegboard Hooks
Zoro Select
Extended Spring Clip, 2-1/8 In, PK10
Mfr # 5TPE1
Zoro # G2906154
original price:
$13.59
5% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Width 1 1/2 in
- Overall Depth 2 1/8 in
- Hole Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPE1
- Zoro # G2906154
- UPC # 190735531730
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 2 1/8 in |
Hole Size | 9/32 in |
For Pegboard Hole Size | 9/32 in |
Overall Length | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | Locking Style |
Finish | Zinc-Plated |
Color | Silver |
Projection | 2-1/8" |
Hole Shape | Round |
Construction | Riveted |
Hole Spacing | 1 in |
Item | Extended Spring Clip |
Hold Range | 3/16 to 1-5/32" |
Locking System | Screw-In |
Accessory Type | Extended Spring Clip |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Description
Extended Spring Clip, Overall Length 2 1/8 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Extended Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (QGH700CL)
- U.S. FUTABA Black 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253180137)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 10 Deep (AMG WS-1024)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- Zoro Select Pegboard Hooks