Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6
Mfr # 1NAJ1
Zoro # G0548642
product price: $8.49
/pk 6, $1.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.054 in
- Spring Rate (Lbs./In.) 1.57 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAJ1
- Zoro # G0548642
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.054 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.57 lb/in |
Finish | zinc plated |
Load (Lbs.) | 10.9 lb |
End Type | Crossover Center Loops |
Deflection @ Load | 5.5 in |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 7/16 In, Wire Dia 0.054 In, Load 10.90 Lbs, Deflection @ Load 5.50 In, Spring Rate 1.57 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10WW)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- KEYLESS FACTORY KeylessFactory: B119 GM Car Key (K-B119)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE2)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- ZORO SELECT Ext Spring, Cot, Stl, 2 7/16 OAL, 3/4 OD, PK6 (1NAR3)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE5)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NAR8)
- Zoro Select Extension Springs