Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 8 OAL, 3/8 OD, PK6
Mfr # 1NAH9
Zoro # G1904917
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 1.27 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAH9
- Zoro # G1904917
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.27 lb/in |
Deflection @ Load | 6 in |
Load (Lbs.) | 10.2 lb |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 10.20 Lbs, Deflection @ Load 6.00 In, Spring Rate 1.27 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 8"D x 24"H (COR04X08X24HUN00SDF)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- NATIONAL HARDWARE 2.87 in. L Matte Black Steel Knob Pull (N166-002)
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6 (1NAF5)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ8)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAA9)
- Zoro Select Extension Springs