Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 8 OAL, 3/16 OD, PK6
Mfr # 1NAH3
Zoro # G0390713
original price:
$11.05
17% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.1875 in
- Wire Dia. 0.023 in
- Spring Rate (Lbs./In.) 0.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAH3
- Zoro # G0390713
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.1875 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.2 lb/in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Deflection @ Load | 8 in |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 1.8 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 1.80 Lbs, Deflection @ Load 8.00 In, Spring Rate 0.2 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt Lock, Satin Chrome, 10 Button (BE365 PLY 626)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 20 Pieces (3HPU7)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZX9)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ2)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK3 (1NAL8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ7)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 5/32 OD, PK6 (1NAH2)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- Zoro Select Extension Springs