Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 8 OAL, 1/8 OD, PK6
Mfr # 1NAF9
Zoro # G3505871
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.125 in
- Wire Dia. 0.016 in
- Spring Rate (Lbs./In.) 0.14 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAF9
- Zoro # G3505871
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.125 in |
Wire Dia. | 0.016 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.14 lb/in |
Load (Lbs.) | 1.31 lb |
Finish | zinc plated |
Deflection @ Load | 7.5 in |
End Type | Crossover Center Loops |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 1/8 In, Wire Dia 0.016 In, Load 1.31 Lbs, Deflection @ Load 7.50 In, Spring Rate 0.14 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- YAMADA O RING 45.7 MM X3.5 MM E70 (683997)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 1 in W (26/90 KA)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/8 OD, PK12 (1NAC9)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL (1NBR6)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- Zoro Select Extension Springs