Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6
Mfr # 1NAH6
Zoro # G0354383
product price: $9.59
/pk 6, $1.60/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.032 in
- Spring Rate (Lbs./In.) 0.57 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAH6
- Zoro # G0354383
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.032 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.57 lb/in |
Load (Lbs.) | 4.5 lb |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Deflection @ Load | 7.25 in |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 1/4 In, Wire Dia 0.032 In, Load 4.50 Lbs, Deflection @ Load 7.25 In, Spring Rate 0.57 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, PVC, White (93400)
- DELTANA Shutter Door Holder, 1-1/4" Oil Rubbed Bronze (SDH101U10B)
- HEXARMOR XP450AE, White (16-15001)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK7)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP3)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 3/8 OD, PK3 (1NAN1)
- Zoro Select Extension Springs