Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6
Mfr # 1NAF3
Zoro # G3059183
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.2813 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 0.92 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAF3
- Zoro # G3059183
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.2813 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.92 lb/in |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 5.7 lb |
Finish | zinc plated |
Item | Extension Spring |
Deflection @ Load | 10.75 in |
End Type | Crossover Center Loops |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 9/32 In, Wire Dia 0.035 In, Load 5.70 Lbs, Deflection @ Load 0.92 In, Spring Rate 10.75 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Wh, PK25 (1ELV4)
- ARROW Grade 2, Cyl, A KWY, US26D, Rectangle Stk, 6 Pins (E63 26D)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6 (1NAD7)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 9/32 OD, PK6 (1NAH7)
- ZORO SELECT Ext Spring, Cot, 3 3/8 OAL, 23/32 OD, PK6 (1NAR7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- MTD Spring-Extension (732-04649)
- Zoro Select Extension Springs