Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6
Mfr # 1NAE7
Zoro # G2251392
product price: $6.39
/pk 6, $1.07/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.1563 in
- Wire Dia. 0.02 in
- Spring Rate (Lbs./In.) 0.22 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAE7
- Zoro # G2251392
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.1563 in |
Wire Dia. | 0.02 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.22 lb/in |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
Deflection @ Load | 12 in |
End Type | Crossover Center Loops |
Load (Lbs.) | 1.5 lb |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 5/32 In, Wire Dia 0.020 In, Load 1.50 Lbs, Deflection @ Load 0.22 In, Spring Rate 12 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060128900)
- PRIME-LINE Spline Channel Bail Latch with Screws, Mill Finish 4 Pack (PL 7768)
- DELTANA Mail Slot, Heavy Duty Satin Nickel (MS0030U15)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 5/32 OD, PK12 (1NAD2)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 5/32 OD, PK6 (1NAH2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- Zoro Select Extension Springs