Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3
Mfr # 1NAF2
Zoro # G3203286
original price:
$5.79
17% off
new price: $4.75
/pk 3, $1.58/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.032 in
- Spring Rate (Lbs./In.) 0.59 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAF2
- Zoro # G3203286
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.032 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.59 lb/in |
Item | Extension Spring |
Deflection @ Load | 10.5 in |
Meets/Exceeds | ASTM A227 |
Finish | zinc plated |
End Type | Crossover Center Loops |
Load (Lbs.) | 4.8 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 1/4 In, Wire Dia 0.032 In, Load 4.80 Lbs, Deflection @ Load 0.59 In, Spring Rate 10.5 Lbs/In, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH35U4)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-5 (01-30024-5)
- EKENA MILLWORK Redford Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48RED)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060080)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAX1)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL5)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG4)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT7)
- Zoro Select Extension Springs