Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6
Mfr # 1NAE2
Zoro # G2123326
product price: $7.65
/pk 6, $1.28/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.054 in
- Spring Rate (Lbs./In.) 4.01 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAE2
- Zoro # G2123326
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.054 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.01 lb/in |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Item | Extension Spring |
Load (Lbs.) | 11.92 lb |
Deflection @ Load | 2.5 in |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 7/16 In, Wire Dia 0.054 In, Load 11.92 Lbs, Deflection @ Load 2.50 In, Spring Rate 4.01 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Blue Pk (413)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17081)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05039028 (05039028)
- HG-GRID HG Grid 100 sq ft. Satin Black Kit (39907)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Safety Drawbar, 13 3/4 OAL (1NBU7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAX1)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- ZORO APPROVED SUPPLIER 5/8" Od Ext Spring (C-317)
- Zoro Select Extension Springs