Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 4 OAL, 3/8 OD, PK6
Mfr # 1NAD9
Zoro # G2243236
product price: $9.75
/pk 6, $1.63/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 2.97 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAD9
- Zoro # G2243236
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.97 lb/in |
Deflection @ Load | 4 in |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Item | Extension Spring |
Load (Lbs.) | 13.82 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 13.82 Lbs, Deflection @ Load 4.00 In, Spring Rate 2.97 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-3)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/8 OD, PK6 (1NAH9)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA5)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 3/8 OD, PK3 (1NAN1)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/8 OAL, PK3 (1NAW5)
- Zoro Select Extension Springs