Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 4 OAL, 1/8 OD, PK12
Mfr # 1NAC9
Zoro # G2095247
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.125 in
- Wire Dia. 0.016 in
- Spring Rate (Lbs./In.) 0.23 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAC9
- Zoro # G2095247
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.125 in |
Wire Dia. | 0.016 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.23 lb/in |
Finish | zinc plated |
End Type | Crossover Center Loops |
Load (Lbs.) | 1.04 lb |
Item | Extension Spring |
Deflection @ Load | 3.25 in |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 1/8 In, Wire Dia 0.016 In, Load 1.04 Lbs, Deflection @ Load 3.25 In, Spring Rate 0.23 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/8 OD, PK6 (1NAF9)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 3/8 OD, PK3 (1NAN1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- MIDWEST FASTENER 1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK (18562)
- Zoro Select Extension Springs