Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 4 OAL, 1/2 OD, PK3
Mfr # 1NAE3
Zoro # G1186604
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 5.82 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAE3
- Zoro # G1186604
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 5.82 lb/in |
Item | Extension Spring |
Load (Lbs.) | 16.61 lb |
Deflection @ Load | 2.25 in |
End Type | Crossover Center Loops |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 1/2 In, Wire Dia 0.063 In, Load 16.61 Lbs, Deflection @ Load 2.25 In, Spring Rate 5.82 Lbs/In, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type 1D, 6 Pins (100CRP-UCX1D 26D)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- EMTEK Satin Brass Pull 86150US4 (86150US4)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/2 OD, PK3 (1NAF7)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/2 OD, PK6 (1NAJ2)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY7)
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX5)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- Zoro Select Extension Springs