Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6
Mfr # 1NAC4
Zoro # G1047794
original price:
$6.89
10% off
new price: $6.19
/pk 6, $1.03/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 4.34 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAC4
- Zoro # G1047794
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.34 lb/in |
Deflection @ Load | 1.65 in |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 9.53 lb |
Finish | zinc plated |
End Type | Crossover Center Loops |
Item | Extension Spring |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 3 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 9.53 Lbs, Deflection @ Load 1.65 In, Spring Rate 4.34 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1367S)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN6)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5 (1NBT3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- CENTURY SPRING 3 in. Extension Springs .31 in. OD, 2PK (C-155)
- Zoro Select Extension Springs