Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 2 1/4 OAL, PK12
Mfr # 1NAA8
Zoro # G2265252
original price:
$10.90
16% off
new price: $9.15
/pk 12, $0.76/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 2.14 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAA8
- Zoro # G2265252
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.14 lb/in |
Deflection @ Load | 1.72 in |
Load (Lbs.) | 4.57 lb |
Finish | zinc plated |
End Type | Crossover Center Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/4 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.57 Lbs, Deflection @ Load 1.72 In, Spring Rate 2.14 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601P 689)
- STOCKCAP S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK (820624)
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners (BF157A.28)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 5/16 OD, PK6 (1NAA2)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB5)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 3/4 OAL (1NBT2)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3, Load (Lbs.): 22.28 (1NAE4)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- Zoro Select Extension Springs