Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 2 1/4 OAL, PK12
Mfr # 1NAA6
Zoro # G0647525
original price:
$6.65
22% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 1.45 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAA6
- Zoro # G0647525
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.45 lb/in |
Load (Lbs.) | 3.37 lb |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
End Type | Crossover Center Loops |
Deflection @ Load | 1.85 in |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/4 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.37 Lbs, Deflection @ Load 1.85 In, Spring Rate 1.45 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Hinges (1251 4-1/2X4-1/2 US26D)
- KABA ILCO Key Blank, Brass, Type 1145, PK50 (SC1-BR)
- J.W. WINCO DIN-906-NI-M24X1.5-A Threaded Plugs, Tapered Thread (906-NI-M24X1.5-A)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY6)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK7)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 3/8 OD, PK6 (1NAD9)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 3/16 OD, PK12 (1NAD3)
- CENTURY SPRING 10-1/4 In. x 7/16 In. Extension Spring (C-311)
- Zoro Select Extension Springs