Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 2 1/4 OAL, PK12
Mfr # 1NAA5
Zoro # G2346145
product price: $5.55
/pk 12, $0.46/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.1875 in
- Wire Dia. 0.023 in
- Spring Rate (Lbs./In.) 1.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAA5
- Zoro # G2346145
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 0.1875 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.1 lb/in |
Finish | zinc plated |
Item | Extension Spring |
End Type | Crossover Center Loops |
Load (Lbs.) | 2.41 lb |
Deflection @ Load | 1.71 in |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/4 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.41 Lbs, Deflection @ Load 1.71 In, Spring Rate 1.1 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Nylon Knockout Bushing, 50PK (1213D)
- M-D ADJ STORM DOOR SWEEP36"" (19105)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (659-36)
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ2)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 3/16 OD, PK12 (1NAD3)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6 (1NAH6)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN2)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/2 OAL, PK12 (1NAC7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- Zoro Select Extension Springs