Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 2 1/2 OAL, PK12
Mfr # E20C
Zoro # G3443666
original price:
$10.29
7% off
new price: $9.49
/pk 12, $0.79/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 0.63 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E20C
- Zoro # G3443666
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.63 lb/in |
Item | Extension Spring |
Load (Lbs.) | 2.61 lb |
Meets/Exceeds | ASTM A227 |
Deflection @ Load | 3.42 in |
End Type | Crossover Center Loops |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.61 Lbs, Deflection @ Load 3.42 In, Spring Rate 0.63 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex Gate Products (K-BXED-V990NL-2)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Chrome (PDB42U26)
- ROCKWOOD T Strike Roller Latch, Brass, Pull Opening (592 US26D)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 5/16 OD, PK12 (1NAA1)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ4)
- ZORO SELECT Ext Spring, Cot, Stl, 2 5/8 OAL, 3/4 OD, PK6 (1NAR5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH4)
- SPEC Extension Spring, PK10 (E03600412750M)
- Zoro Select Extension Springs