Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 3/4 OAL, PK12
Mfr # 1MZZ4
Zoro # G1594345
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 1.12 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MZZ4
- Zoro # G1594345
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.12 lb/in |
Deflection @ Load | 1.94 in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Load (Lbs.) | 2.61 lb |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.61 Lbs, Deflection @ Load 1.94 In, Spring Rate 1.12 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Kick-Down Door Holder Mounts to door (BC41009)
- STRYBUC Patio Screen Door Handle (14-62)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- MIDWEST FASTENER 17/64" x 5/8" x 0.6" Black Rubber Grommets 8PK (72628)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 5/16 OD, PK12 (1NAA1)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- Zoro Select Extension Springs