Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 1/4 OAL, PK12
Mfr # 1MZY3
Zoro # G1057506
product price: $9.75
/pk 12, $0.81/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 5.32 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MZY3
- Zoro # G1057506
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 5.32 lb/in |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Item | Extension Spring |
Finish | zinc plated |
Deflection @ Load | 0.69 in |
Load (Lbs.) | 4.61 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.61 Lbs, Deflection @ Load 0.69 In, Spring Rate 5.32 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 1-3/4in W (414-72)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5035-REG RH AL)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- ELESA Lever latches, CQT/A-32-32 AE-V0 (CQT.AE-V0)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ5)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 5/16 OD, PK6 (1NAA2)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/8 OD, PK6 (1NAF9)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- SPEC Extension Spring, PK2 (E10001057000M)
- Zoro Select Extension Springs