Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 1/4 OAL, PK12
Mfr # 1MZY1
Zoro # G2206276
original price:
$8.37
7% off
new price: $7.75
/pk 12, $0.65/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 3.28 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MZY1
- Zoro # G2206276
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 3.28 lb/in |
Finish | zinc plated |
Load (Lbs.) | 3.31 lb |
Item | Extension Spring |
Deflection @ Load | 0.81 in |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.31 Lbs, Deflection @ Load 0.81 In, Spring Rate 3.28 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- EMTEK Flat Black Doorbell, 2463US19 (2463US19)
- THERMWELL PRODUCTS 1x7 BRN Repl DR Seal (DS7B/25)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J881)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12, Load (Lbs.): 3.35 (1MZZ3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA6)
- ZORO SELECT Ext Spring, Utility, Stl, 1 OAL, 1/4 OD, PK12 (1MZX6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK3 (1NAL1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH7)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- ZORO APPROVED SUPPLIER 2Pk 3/4" Od Ext Spring (C-177)
- Zoro Select Extension Springs