Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 1/4 OAL, PK12
Mfr # 1MZX9
Zoro # G0953294
product price: $5.35
/pk 12, $0.45/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.1875 in
- Wire Dia. 0.023 in
- Spring Rate (Lbs./In.) 2.44 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MZX9
- Zoro # G0953294
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.1875 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.44 lb/in |
Meets/Exceeds | ASTM A227 |
Deflection @ Load | 0.74 in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Load (Lbs.) | 2.33 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.33 Lbs, Deflection @ Load 0.74 In, Spring Rate 2.44 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK50 (U38801.018.0200)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ2)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX5)
- ZORO SELECT Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK6 (1NAC1)
- Zoro Select Extension Springs