Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 1/2 OAL, PK12
Mfr # 1MZY8
Zoro # G1450827
original price:
$9.19
9% off
new price: $8.29
/pk 12, $0.69/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 3.86 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MZY8
- Zoro # G1450827
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 3.86 lb/in |
Deflection @ Load | 0.95 in |
Finish | zinc plated |
Item | Extension Spring |
End Type | Crossover Center Loops |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 4.67 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.67 Lbs, Deflection @ Load 0.95 In, Spring Rate 3.86 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- MSI Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0315)
- ZORO SELECT O-Ring, Dash 228, Buna N, 0.13 In., PK25 (1RHJ2)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 5/16 OD, PK6 (1NAA2)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH3)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6 (1NAH6)
- Zoro Select Extension Springs