Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 1/2 OAL, PK12
Mfr # 1MZY7
Zoro # G1968495
product price: $6.95
/pk 12, $0.58/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 1.36 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MZY7
- Zoro # G1968495
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.36 lb/in |
Deflection @ Load | 1.62 in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 2.62 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.62 Lbs, Deflection @ Load 1.62 In, Spring Rate 1.36 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN PARTS O-Rings, PK 10 (0410-016-001)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JER6)
- PEMKO Door Bottom, 5/32 x 60 In, Stainless Steel (321SSN72)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW1)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6 (1NAK3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY6)
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- PRIME-LINE Extension Spring, 1 in. x 8-1/2 in. x 0.120 in., Wire Diameter, Spring (SP 9636)
- Zoro Select Extension Springs