Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 8 OAL, 13/64 OD, PK6
Mfr # 1NAH4
Zoro # G2644731
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.2031 in
- Wire Dia. 0.026 in
- Spring Rate (Lbs./In.) 0.37 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAH4
- Zoro # G2644731
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.2031 in |
Wire Dia. | 0.026 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.37 lb/in |
Deflection @ Load | 8 in |
End Type | Crossover Center Loops |
Item | Extension Spring |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 3.61 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 13/64 In, Wire Dia 0.026 In, Load 3.61 Lbs, Deflection @ Load 8.00 In, Spring Rate 0.37 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57851)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010600M)
- Zoro Select Extension Springs