Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 6 OAL, 13/64 OD, PK6
Mfr # 1NAE9
Zoro # G0689254
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.2031 in
- Wire Dia. 0.026 in
- Spring Rate (Lbs./In.) 0.37 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAE9
- Zoro # G0689254
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.2031 in |
Wire Dia. | 0.026 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.37 lb/in |
Load (Lbs.) | 2.6 lb |
Item | Extension Spring |
Finish | zinc plated |
End Type | Crossover Center Loops |
Deflection @ Load | 11.25 in |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 13/64 In, Wire Dia 0.026 In, Load 2.60 Lbs, Deflection @ Load 0.37 In, Spring Rate 11.25 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN7)
- MSI Blue Pearl SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0049-SAM)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3371-SS-10B)
- ILCO Ilco: B119-PT Transponder Key (ILCO-B119-PT)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 13/64 OD, PK6 (1NAH4)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 13/64 OD, PK12 (1NAD4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBF9)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- Zoro Select Extension Springs