Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 7/16 OD, PK6
Mfr # 1NAN5
Zoro # G2990924
product price: $12.69
/pk 6, $2.11/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 1.62 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAN5
- Zoro # G2990924
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.62 lb/in |
Deflection @ Load | 4.25 in |
Finish | Plain |
End Type | Crossover Center Loops |
Load (Lbs.) | 8.5 lb |
Item | Extension Spring |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.50 Lbs, Deflection @ Load 4.25 In, Spring Rate 1.62 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK25 (U38801.012.0337)
- ZORO SELECT Buna-N O-Ring, Dash 225, PK100 (ZUSAH70225)
- BEST Key Blank, Standard, F Keyway, 1/2in. (1A1F1KS473KS800)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK6 (1NAN2)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK4)
- PRIMELINE TOOLS Extension Spring, with Cable, 90 lb., Light Blue (Single Pack) (GD 12311)
- Zoro Select Extension Springs